PF 67000 Filter Fan Series Information
| Manufacturer Part Number | 11667024055 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 67000 Filter Fan |
| Family Series | Pfannenberg Fans, PF 67000 Filter Fan Series |
| Description | Filter Fan, 460VAC, Lt. Gray Grille (RAL7035), w/Filter, PF67000 |
| Voltage | 400 VAC |
| Nominal Voltage | 415 VAC |
| Air Flow | 560 CFM |
| Current Rating | 0.35 A |
| Power Consumption | 140 W |
| Noise Level | 66 dB |
| Connection Type | Box Lugs |
| Bearing Type | Ball |
| NEMA Rating | NEMA 12 |
| Operating Temperature | 5-131 °F |
| Color | Light Gray |
| Nominal Size | 12 " |
| Protection Rating | IP55 |
| Approvals | CE, cUL, UL |
| Net Weight | 8.3 lbs |
| Gross Weight | 9.085 lbs |