11667103110
Pfannenberg Fans, PF 67000 R Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11667103110

Pfannenberg Fans, PF 67000 R Filter Fan Series

11667103110

Pfannenberg Fans, PF 67000 R Filter Fan Series
Filter Fan, 230VAC, Black Grille
MFG Item Number
11667103110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 67000 R Filter Fan Series
Item #
11667103110
Filter Fan, 230VAC, Black Grille

PF 67000 R Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11667103110
Manufacturer Pfannenberg
Product Series PF 67000 R Filter Fan
Family Series Pfannenberg Fans, PF 67000 R Filter Fan Series
Description Filter Fan, 230VAC, Black Grille (RAL9011), PF 67000 R (560 CFM2), NEMA 3R
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 554 CFM
Power Consumption 200 W
Noise Level 66 dBA, 69 dBA
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 3R
Operating Temperature '-40-131 °F
Color Black
Nominal Size 13 "
Protection Rating IP55
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs