11667104055
Pfannenberg Fans, PF 67000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11667104055 Pfannenberg Fans, PF 67000 Filter Fan Series, Filter Fan, 230VAC, Lt Gray Grille,
MFG Item Number
11667104055

11667104055 Pfannenberg Fans, PF 67000 Filter Fan Series, Filter Fan, 230VAC, Lt Gray Grille,

MFG Item Number
11667104055
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 67000 Filter Fan Series
Item #
11667104055
Filter Fan, 230VAC, Lt Gray Grille,

PF 67000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11667104055
Manufacturer Pfannenberg
Product Series PF 67000 Filter Fan
Family Series Pfannenberg Fans, PF 67000 Filter Fan Series
Description Filter Fan, 230VAC, Lt Gray Grille, Light Gray Grille, 560CFM, PF67000
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 560 CFM
Current Rating 0.59 A
Power Consumption 135 W
Noise Level 66 dB
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature 5-131 °F
Color Light Gray
Nominal Size 12 "
Protection Rating IP55
Approvals CE, cUL, UL
Net Weight 8.495 lbs
Gross Weight 9.365 lbs
Alternatives
11667104050
11667104050
Pfannenberg Fans, PF 67000 Filter Fan Series