Series Information
| Manufacturer Part Number | 116703.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 1.5HP, /V, 1725RPM TEFC Pressure Washer |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56HC |
| AC Voltage | 115 VAC, 208 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 17.2 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |