11675 Series Information
| Manufacturer Part Number | 11675-6 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | 11675 |
| Family Series | Eaton's Bussmann series Power Distribution Blocks, 11675 Series |
| Description | Eaton Bussmann series power terminal block, Six-pole |
| Number of Poles | 6 |
| AC Voltage | 250 VAC |
| Current Rating | 40 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 3 |
| Electrical Connection | Screw/Quick Connect |
| Mounting | Panel Mount |
| Line Side Wire Range | 8-14 AWG |
| Output Wire Range | 8-14 AWG |
| Cover Included | No |
| Color | Black |
| Approvals | CE, CSA, UR |
| Net Weight | 0.253 lbs |
| Gross Weight | 0.176 lbs |