11675154053
Pfannenberg Fans, PF 65000 Sl A Filter Fans Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11675154053

Pfannenberg Fans, PF 65000 Sl A Filter Fans Series

11675154053

Pfannenberg Fans, PF 65000 Sl A Filter Fans Series
Filter Fan, 115VAC, Black Grille
MFG Item Number
11675154053
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 65000 Sl A Filter Fans Series
Item #
11675154053
Filter Fan, 115VAC, Black Grille

PF 65000 Sl A Filter Fans Series Information

Specifications

Specifications
Manufacturer Part Number 11675154053
Manufacturer Pfannenberg
Product Series PF 65000 Sl A Filter Fans
Family Series Pfannenberg Fans, PF 65000 Sl A Filter Fans Series
Description Filter Fan, 115VAC, Black Grille (RAL9011), 4th Generation Type 12 Slimline, PF 65000 SL in.Ain. Reverse
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 321 CFM
Power Consumption 64 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Black
Nominal Size 13 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
11675154054
11675154054
Pfannenberg Fans, PF 65000 Sl A Filter Fans Series