11677124054
Pfannenberg Fans, PF 67000 Sl A Filter Fans Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11677124054

Pfannenberg Fans, PF 67000 Sl A Filter Fans Series

11677124054

Pfannenberg Fans, PF 67000 Sl A Filter Fans Series
Filter Fan, 460VAC, Lt Gray Grille,
MFG Item Number
11677124054
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 67000 Sl A Filter Fans Series
Item #
11677124054
Filter Fan, 460VAC, Lt Gray Grille,

PF 67000 Sl A Filter Fans Series Information

Specifications

Specifications
Manufacturer Part Number 11677124054
Manufacturer Pfannenberg
Product Series PF 67000 Sl A Filter Fans
Family Series Pfannenberg Fans, PF 67000 Sl A Filter Fans Series
Description Filter Fan, 460VAC, Lt Gray Grille, PF 67000 SL in.Ain.
Voltage 460 VAC
Nominal Voltage 480 VAC
Air Flow 422 CFM
Power Consumption 165 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 13 "
Protection Rating IP55
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
11677124053
11677124053
Pfannenberg Fans, PF 67000 Sl A Filter Fans Series