11677154054
Pfannenberg Fans, PF 67000 Sl A Filter Fans Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11677154054 Pfannenberg Fans, PF 67000 Sl A Filter Fans Series, Filter Fan, 115VAC, Lt Gray Grille,

MFG Item Number
11677154054

11677154054 Pfannenberg Fans, PF 67000 Sl A Filter Fans Series, Filter Fan, 115VAC, Lt Gray Grille,

MFG Item Number
11677154054
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 67000 Sl A Filter Fans Series
Item #
11677154054
Filter Fan, 115VAC, Lt Gray Grille,

PF 67000 Sl A Filter Fans Series Information

Specifications

Specifications
Manufacturer Part Number 11677154054
Manufacturer Pfannenberg
Product Series PF 67000 Sl A Filter Fans
Family Series Pfannenberg Fans, PF 67000 Sl A Filter Fans Series
Description Filter Fan, 115VAC, Lt Gray Grille, PF 67000SL in.Ain.
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 422 CFM
Power Consumption 124 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 13 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 9.145 lbs
Gross Weight 10.09 lbs
Alternatives
11677154053
11677154053
Pfannenberg Fans, PF 67000 Sl A Filter Fans Series