11677804053
Pfannenberg Fans, PF 67000 Sl A Filter Fans Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11677804053

Pfannenberg Fans, PF 67000 Sl A Filter Fans Series

11677804053

Pfannenberg Fans, PF 67000 Sl A Filter Fans Series
Filter Fan, N12, Slimline,
MFG Item Number
11677804053
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 67000 Sl A Filter Fans Series
Item #
11677804053
Filter Fan, N12, Slimline,

PF 67000 Sl A Filter Fans Series Information

Specifications

Specifications
Manufacturer Part Number 11677804053
Manufacturer Pfannenberg
Product Series PF 67000 Sl A Filter Fans
Family Series Pfannenberg Fans, PF 67000 Sl A Filter Fans Series
Description Filter Fan, N12, Slimline, PF67000SL, 4th Generation
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 422 CFM
Power Consumption 128 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-13-131 °F
Color Black
Nominal Size 13 "
Protection Rating IP55
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs