11677804055
Pfannenberg Fans, PF 67000 Sl Filter Fans Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11677804055

Pfannenberg Fans, PF 67000 Sl Filter Fans Series

11677804055

Pfannenberg Fans, PF 67000 Sl Filter Fans Series
Filterfan, 24VDC, PF67000SL
MFG Item Number
11677804055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 67000 Sl Filter Fans Series
Item #
11677804055
Filterfan, 24VDC, PF67000SL

PF 67000 Sl Filter Fans Series Information

Specifications

Specifications
Manufacturer Part Number 11677804055
Manufacturer Pfannenberg
Product Series PF 67000 Sl Filter Fans
Family Series Pfannenberg Fans, PF 67000 Sl Filter Fans Series
Description Filterfan, 24VDC, PF67000SL
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 427 CFM
Bearing Type Ball
NEMA Rating NEMA 12
Color Light Gray
Nominal Size 13 "
Approvals CE, cUL, UL
Net Weight 9.115 lbs
Gross Weight 9.115 lbs