11685101055
Pfannenberg Fans, PTF 60500 Top Mount Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11685101055

Pfannenberg Fans, PTF 60500 Top Mount Filter Fan Series

11685101055

Pfannenberg Fans, PTF 60500 Top Mount Filter Fan Series
Filter Fan, 230VAC, Lt Gray, Top
MFG Item Number
11685101055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PTF 60500 Top Mount Filter Fan Series
Item #
11685101055
Filter Fan, 230VAC, Lt Gray, Top

PTF 60500 Top Mount Filter Fan Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 11685101055
Manufacturer Pfannenberg
Product Series PTF 60500 Top Mount Filter Fan
Family Series Pfannenberg Fans, PTF 60500 Top Mount Filter Fan Series
Description Filter Fan, 230VAC, Lt Gray, Top Mount, PFT60500, IP54 Rated
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 206 CFM
Current Rating 0.2 A
Power Consumption 28 W
Noise Level 145 dB
Connection Type Box Lugs
Bearing Type Ball
Operating Temperature 5-131 °F
Color Light Gray
Nominal Size 12 "
Protection Rating IP54
Approvals CE, cUL, UL
Net Weight 9.925 lbs
Gross Weight 11.665 lbs