11687152055
Pfannenberg Fans, PTF 60700 Top Mount Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11687152055

Pfannenberg Fans, PTF 60700 Top Mount Filter Fan Series

11687152055

Pfannenberg Fans, PTF 60700 Top Mount Filter Fan Series
Filter Fan, 115VAC, Lt Gray, Top
MFG Item Number
11687152055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PTF 60700 Top Mount Filter Fan Series
Item #
11687152055
Filter Fan, 115VAC, Lt Gray, Top

PTF 60700 Top Mount Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11687152055
Manufacturer Pfannenberg
Product Series PTF 60700 Top Mount Filter Fan
Family Series Pfannenberg Fans, PTF 60700 Top Mount Filter Fan Series
Description Filter Fan, 115VAC, Lt Gray, Top Mount, PFT60700, IP54 Rated
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 349 CFM
Current Rating 0.66 A
Power Consumption 75 W
Noise Level 69 dBA
Connection Type Terminal Block
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature 5-131 °F
Color Light Gray
Nominal Size 18 "
Protection Rating IP54
Approvals CE, cURus, EAC
Net Weight 13.4 lbs
Gross Weight 13.4 lbs