11692152055
Pfannenberg Fans, PTF 1200 Top Mount Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11692152055

Pfannenberg Fans, PTF 1200 Top Mount Filter Fan Series

11692152055

Pfannenberg Fans, PTF 1200 Top Mount Filter Fan Series
PTF 1200 115V Type 12 Filterfan
MFG Item Number
11692152055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PTF 1200 Top Mount Filter Fan Series
Item #
11692152055
PTF 1200 115V Type 12 Filterfan

PTF 1200 Top Mount Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11692152055
Manufacturer Pfannenberg
Product Series PTF 1200 Top Mount Filter Fan
Family Series Pfannenberg Fans, PTF 1200 Top Mount Filter Fan Series
Description PTF 1200 115V Type 12 Filterfan (Light Gray)
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 586 CFM
Current Rating 2.2 A
Power Consumption 170 W
Noise Level 74 dB
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-13-140 °F
Color Light Gray
Nominal Size 12 "
Protection Rating IP54
Approvals CE, cUL, UL
Net Weight 14.4 lbs
Gross Weight 14.4 lbs