Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116B6708G2C GE Pilot Lights, Indicating Light, ET-16

MFG Item Number
116B6708G2C

116B6708G2C GE Pilot Lights, Indicating Light, ET-16

MFG Item Number
116B6708G2C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
116B6708G2C
Indicating Light, ET-16

Series Information

Specifications

Specifications
Manufacturer Part Number 116B6708G2C
Manufacturer GE
Family Series GE Pilot Lights
Description Indicating Light, ET-16
Push-to-Test No
Lamp Type Incandescent
Lens/Button Shape Dome
Bezel Metal Octagonal
Nominal Lamp Voltage 48 VDC
Terminal Type Screw, Solder
Approvals UL
Gross Weight 0 lbs
Net Weight 0 lbs