Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116B6708G3C

GE Pilot Lights

116B6708G3C

GE Pilot Lights
Indicating Lamp, Incandescent
MFG Item Number
116B6708G3C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
116B6708G3C
Indicating Lamp, Incandescent

Series Information

Specifications

Specifications
Manufacturer Part Number 116B6708G3C
Manufacturer GE
Family Series GE Pilot Lights
Description Indicating Lamp, Incandescent 3-125DC Receptacle W/Resistor Clear Transparent
Push-to-Test No
Lamp Type Incandescent
Lens/Button Shape Dome
Bezel Metal Octagonal
Nominal Lamp Voltage 125 VDC
Terminal Type Screw, Solder
Approvals UL
Gross Weight 0.165 lbs
Net Weight 0.13 lbs