116B6708G4-3-W73-G4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116B6708G4-3-W73-G4 GE Pilot Lights, Indicating Light, White Lamp, 125DC

MFG Item Number
116B6708G4-3-W73-G4

116B6708G4-3-W73-G4 GE Pilot Lights, Indicating Light, White Lamp, 125DC

MFG Item Number
116B6708G4-3-W73-G4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
116B6708G4-3-W73-G4
Indicating Light, White Lamp, 125DC

Series Information

Specifications

Specifications
Manufacturer Part Number 116B6708G4-3-W73-G4
Manufacturer GE
Family Series GE Pilot Lights
Description Indicating Light, White Lamp, 125DC Green Cap. ET-16
Push-to-Test No
Lamp Type Incandescent
Lens/Button Shape Dome
Lens Color White
Bezel Metal Octagonal
Nominal Lamp Voltage 250 VDC
Terminal Type Screw, Solder
Approvals UL
Gross Weight 0.165 lbs
Net Weight 0.13 lbs