Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116B6708G4-G

GE Pilot Lights

116B6708G4-G

GE Pilot Lights
INDICATOR, GREEN
MFG Item Number
116B6708G4-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
116B6708G4-G
INDICATOR, GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number 116B6708G4-G
Manufacturer GE
Family Series GE Pilot Lights
Description INDICATOR, GREEN
Push-to-Test No
Lamp Type Incandescent
Lens/Button Shape Dome
Lens Color Green
Bezel Metal Octagonal
Nominal Lamp Voltage 250 VDC
Terminal Type Screw, Solder
Approvals UL
Gross Weight 0.16 lbs
Net Weight 0.13 lbs