116B6708G43W73W5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116B6708G43W73W5

GE Pilot Lights

116B6708G43W73W5

GE Pilot Lights
ET-16 LED
MFG Item Number
116B6708G43W73W5
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
116B6708G43W73W5
ET-16 LED

Series Information

Specifications

Specifications
Manufacturer Part Number 116B6708G43W73W5
Manufacturer GE
Family Series GE Pilot Lights
Description ET-16 LED
Push-to-Test No
Lamp Type Incandescent
Lens/Button Shape Dome
Lens Color White
Bezel Metal Octagonal
Nominal Lamp Voltage 250 VDC
Terminal Type Screw, Solder
Approvals UL
Gross Weight 0.165 lbs
Net Weight 0.125 lbs