116B6708G46R53R4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
116B6708G46R53R4 GE Pilot Lights, ET16 LED Indicating Light
MFG Item Number
116B6708G46R53R4

116B6708G46R53R4 GE Pilot Lights, ET16 LED Indicating Light

MFG Item Number
116B6708G46R53R4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
116B6708G46R53R4
ET16 LED Indicating Light

Series Information

Specifications

Specifications
Manufacturer Part Number 116B6708G46R53R4
Manufacturer GE
Family Series GE Pilot Lights
Description ET16 LED Indicating Light
Push-to-Test No
Lamp Type Incandescent
Lens/Button Shape Dome
Lens Color Red
Bezel Metal Octagonal
Nominal Lamp Voltage 250 VDC
Terminal Type Screw, Solder
Approvals UL
Gross Weight 0.165 lbs
Net Weight 0.13 lbs