Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Edwards Signaling Visual Signaling Devices, 116 Class Series
116DEGEXA-FJ
Edwards Signaling Visual Signaling Devices, 116 Class Series
MFG Item Number
116DEGEXA-FJ
This item cannot be canceled or returned
Description
Visual Signaling Devices, 116 Class Series
116 Class Series Information
Xenon Light Source Clear Globe with Dome Guard Five Lens Color Edwards 116 Series mass notification strobes are designed for use in Class 1, Division 1 and 2 explosionproof and hazardous location (non‑fire alarm) applications where electrical supervision is required. The units feature two lenses, an outer clear globe, and an inner colored lens available in amber, red, green, blue, or magenta.
Specifications
Specifications
Manufacturer Part Number
116DEGEXA-FJ
Manufacturer
Edwards Signaling
Product Series
116 Class
Family Series
Edwards Signaling Visual Signaling Devices, 116 Class Series
Description
Haz Loc Strob 16-33Vdc G
Operation
Flashing
Voltage
16-33 VAC
Nominal Voltage
24 VDC
Color
Amber
Lamp Type
Xenon
Flash Rate/Minute
65
Mounting
Ceiling, Pendant, Wall
Explosion Proof
Yes
Candlepower
36
Current Rating
0.505 A
NEMA Rating
NEMA 3R, NEMA 4X
Approvals
NEMA 3R, NEMA 4X
Net Weight
11.4 lbs
Gross Weight
12.44 lbs
116DEGEXA-FJ
Edwards Signaling Visual Signaling Devices, 116 Class Series