Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Visual Signaling Devices
116DEXMSTA-FJ
Edwards Signaling Visual Signaling Devices
Strobe Haz Loc Diode Pol Amber
MFG Item Number
116DEXMSTA-FJ
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Strobe Haz Loc Diode Pol Amber
Specifications
Specifications
| Manufacturer Part Number |
116DEXMSTA-FJ |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Visual Signaling Devices |
| Description |
Strobe Haz Loc Diode Pol Amber 20-30V Dc |
| Operation |
Beacon |
| Voltage |
16-33 VDC |
| Nominal Voltage |
24 VDC |
| Color |
Amber |
| Lamp Type |
Xenon |
| Flash Rate/Minute |
65 |
| Mounting |
Pipe |
| Hazardous Location |
Yes |
| Explosion Proof |
Yes |
| Candlepower |
800,000 |
| Current Rating |
0.55, 0.95 A |
| Approvals |
UL |
| Net Weight |
11.165 lbs |
| Gross Weight |
12.19 lbs |
116DEXMSTA-FJ
Edwards Signaling Visual Signaling Devices