116EXMLEDR-Y6
Edwards Signaling Visual Signaling Devices, 116-LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116EXMLEDR-Y6

Edwards Signaling Visual Signaling Devices, 116-LED Series

116EXMLEDR-Y6

Edwards Signaling Visual Signaling Devices, 116-LED Series
Led Haz Loc Red 120-240V AC
MFG Item Number
116EXMLEDR-Y6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 116-LED Series
Item #
116EXMLEDR-Y6
Led Haz Loc Red 120-240V AC

116-LED Series Information

  • Operated on 120‑240 VAC or 125‑250 VDC
  • 14 User Selectable Flash Patterns
  • Option for Ceiling, Bracket, Pendant or Stanchion Mounting
  • Operating Temperature of ‑40°F to 149°F
  • Available in Amber, Blue, Clear with White LEDs, Green or Red
The 116EXMLED Series AdaptaBeacon is an LED Light designed for use in hazardous locations. UL and cUL Listed for use in Class I, Division 1 applications, the light is ideal for use in areas requiring high visibility and low maintenance. The long life LEDs reduce maintenance requirements by up to 90% when compared to a xenon strobe. The LED light emits a 360‑degree beam of light with 14 user selectable flash patterns.

Specifications

Specifications
Manufacturer Part Number 116EXMLEDR-Y6
Manufacturer Edwards Signaling
Product Series 116-LED
Family Series Edwards Signaling Visual Signaling Devices, 116-LED Series
Description Led Haz Loc Red 120-240V AC 125-250V DC
Operation Flashing
Voltage 120-240 VAC, 125-250 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Color Red
Lamp Type LED
Mounting Bracket, Ceiling, Pendant, Stanchion
Hazardous Location Yes
Explosion Proof Yes
Operating Temperature -40-149 °F
NEMA Rating NEMA 3R, NEMA 4X
Approvals cUL, UL
Net Weight 12.44 lbs
Gross Weight 12.005 lbs