116EXMRINHR-N5
Edwards Signaling Visual Signaling Devices, 116 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116EXMRINHR-N5

Edwards Signaling Visual Signaling Devices, 116 Series

116EXMRINHR-N5

Edwards Signaling Visual Signaling Devices, 116 Series
Rot Halogen Haz Loc Red 120V Ac
MFG Item Number
116EXMRINHR-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 116 Series
Item #
116EXMRINHR-N5
Rot Halogen Haz Loc Red 120V Ac

116 Series Information

  • 25W Incandescent Bulb
  • 75 Rotations Per Minute
  • High Impact Glass Dome
  • Shock Absorbing Receptacle
Edwards Explosion proof AdaptaBeacon Rotating lights are designed for hazardous location environments. The units are UL listed for Type 3R, Type 4X and marine installations. Models are available for pendant, wall, ceiling, and stanchion mounting. The 116 series models are factory sealed with no external seals required.

Specifications

Specifications
Manufacturer Part Number 116EXMRINHR-N5
Manufacturer Edwards Signaling
Product Series 116
Family Series Edwards Signaling Visual Signaling Devices, 116 Series
Description Rot Halogen Haz Loc Red 120V Ac
Operation Rotating
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Incandescent
Mounting Ceiling, Pendant, Stanchion, Wall
Hazardous Location Yes
Explosion Proof Yes
Current Rating 0.42 A
NEMA Rating NEMA 3R, NEMA 4X
Approvals cUL, UL
Net Weight 11.6 lbs
Gross Weight 12.95 lbs