Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Edwards Signaling Visual Signaling Devices, 116 Series
116EXSTB-EK
Edwards Signaling Visual Signaling Devices, 116 Series
Strobe, Blu, 12-48VDC, NEMA 3R/4X,
MFG Item Number
116EXSTB-EK
This item cannot be canceled or returned
Description
Visual Signaling Devices, 116 Series
Strobe, Blu, 12-48VDC, NEMA 3R/4X,
25W Incandescent Bulb 75 Rotations Per Minute High Impact Glass Dome Shock Absorbing Receptacle Edwards Explosion proof AdaptaBeacon Rotating lights are designed for hazardous location environments. The units are UL listed for Type 3R, Type 4X and marine installations. Models are available for pendant, wall, ceiling, and stanchion mounting. The 116 series models are factory sealed with no external seals required.
Specifications
Specifications
Manufacturer Part Number
116EXSTB-EK
Manufacturer
Edwards Signaling
Product Series
116
Family Series
Edwards Signaling Visual Signaling Devices, 116 Series
Description
Strobe, Blu, 12-48VDC, NEMA 3R/4X, Exposionproof, ++Requires Mounting Bracket, Not Included - See Accyft.s++
Operation
Strobe
Voltage
12-48 VDC
Nominal Voltage
12 VDC, 24 VDC, 48 VDC
Color
Blue
Lamp Type
Strobe
Mounting
Ceiling, Pendant, Stanchion, Wall
Hazardous Location
Yes
Explosion Proof
Yes
Current Rating
0.38-1.2 A
NEMA Rating
NEMA 3R, NEMA 4X
Approvals
cUL, UL
Net Weight
11.6 lbs
Gross Weight
12.95 lbs
116EXSTB-EK
Edwards Signaling Visual Signaling Devices, 116 Series