116HGSS1/2X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116HGSS1/2X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series

116HGSS1/2X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series
Fitting, Stainless Steel, Street
Item Number
116HGSS1/2X3/4
MFG Item Number
3010192
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 116H Series
Item #
116HGSS1/2X3/4
Fitting, Stainless Steel, Street

116H Series Information

  • Street Elbow
  • Female NPT and Male NPT Threads
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3010192
Manufacturer Ham-Let
Product Series 116H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series
Description Fitting, Stainless Steel, Street Elbow,
Material Stainless Steel 316
Connection Type Female to Male
Fitting Type Pipe Fitting
Thread Type Female NPT, Male NPT
Thread Size 1/2 ", 3/4 "
Net Weight 0 lbs
Gross Weight 0 lbs