116HSS1/2X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116HSS1/2X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series

116HSS1/2X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series
Stainless Steel 316 Pipe Fitting,
Item Number
116HSS1/2X1/4
MFG Item Number
3001126
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings - Hydraulic & Pneumatic, 116H Series
Item #
116HSS1/2X1/4
Stainless Steel 316 Pipe Fitting,

116H Series Information

  • Street Elbow
  • Female NPT and Male NPT Threads
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3001126
Manufacturer Ham-Let
Product Series 116H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series
Description Stainless Steel 316 Pipe Fitting, Street Elbow, Female NPT Thread 1/2in. x Male NPT Thread 1/4in.
Material Stainless Steel 316
Connection Type Female to Male
Fitting Type Pipe Fitting
Thread Type Female NPT, Male NPT
Thread Size 1/2 ", 1/4 "
Net Weight 0.525 lbs
Gross Weight 0.525 lbs