116HSS1/4X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116HSS1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series

116HSS1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series
Stainless Steel 316 Pipe Fitting,
Item Number
116HSS1/4X1/8
MFG Item Number
3001122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings - Hydraulic & Pneumatic, 116H Series
Item #
116HSS1/4X1/8
Stainless Steel 316 Pipe Fitting,

116H Series Information

  • Street Elbow
  • Female NPT and Male NPT Threads
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3001122
Manufacturer Ham-Let
Product Series 116H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series
Description Stainless Steel 316 Pipe Fitting, Street Elbow, Female NPT Thread 1/4in. x Male NPT Thread 1/8in.
Material Stainless Steel 316
Connection Type Female to Male
Fitting Type Pipe Fitting
Thread Type Female NPT, Male NPT
Thread Size 1/4 ", 1/8 "
Net Weight 0.17 lbs
Gross Weight 0.17 lbs