116HSS1X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116HSS1X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series

116HSS1X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series
Stainless Steel 316 Pipe Fitting,
Item Number
116HSS1X3/4
MFG Item Number
3011186
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 116H Series
Item #
116HSS1X3/4
Stainless Steel 316 Pipe Fitting,

116H Series Information

  • Street Elbow
  • Female NPT and Male NPT Threads
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3011186
Manufacturer Ham-Let
Product Series 116H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series
Description Stainless Steel 316 Pipe Fitting, Street Elbow, Female NPT Thread 1in. x Male NPT Thread 3/4in.
Material Stainless Steel 316
Connection Type Female to Male
Fitting Type Pipe Fitting
Thread Type Female NPT, Male NPT
Thread Size 1 ", 3/4 "
Net Weight 0 lbs
Gross Weight 0 lbs