116ST-062

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116ST-062

Temprel Inc Thermocouples

116ST-062

Temprel Inc Thermocouples
1/16in. x 0.062in. Fluoropolymer FEP
MFG Item Number
116ST-062
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermocouples, Series
Item #
116ST-062
1/16in. x 0.062in. Fluoropolymer FEP

Series Information

Specifications

Specifications
Manufacturer Part Number 116ST-062
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description 1/16in. x 0.062in. Fluoropolymer FEP Ferrule
Type Fitting
Connection Type MNPT
Connection 1/16 "
Compression Size 1/16 "
Material Stainless Steel
Net Weight 0.02 lbs
Gross Weight 0.02 lbs