117-00012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

117-00012

HellermannTyton Cable Ties

117-00012

HellermannTyton Cable Ties
Stand Off Dual Clamp Tie, 20.10in.
MFG Item Number
117-00012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Cable Ties, Series
Item #
117-00012
Stand Off Dual Clamp Tie, 20.10in.

Series Information

Specifications

Specifications
Manufacturer Part Number 117-00012
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Stand Off Dual Clamp Tie, 20.10in. Long, .31in. Stud Dia, PA66HIRHSUV, Black, 250/pkg
Length 20.1 "
Nominal Length 20 "
Tensile Strength (lb) 100 lbs
Type Dual Clamp
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0.055 lbs
Gross Weight 0.055 lbs