11720003110
Pfannenberg Fans, PFA 20000 R Exhaust Filter Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11720003110 Pfannenberg Fans, PFA 20000 R Exhaust Filter Series, Exhaust Filter, Black Grille
MFG Item Number
11720003110

11720003110 Pfannenberg Fans, PFA 20000 R Exhaust Filter Series, Exhaust Filter, Black Grille

MFG Item Number
11720003110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFA 20000 R Exhaust Filter Series
Item #
11720003110
Exhaust Filter, Black Grille

PFA 20000 R Exhaust Filter Series Information

Specifications

Specifications
Manufacturer Part Number 11720003110
Manufacturer Pfannenberg
Product Series PFA 20000 R Exhaust Filter
Family Series Pfannenberg Fans, PFA 20000 R Exhaust Filter Series
Description Exhaust Filter, Black Grille (RAL9011), NEMA 3R, PFA 20000 R
Bearing Type Ball
Depth 1.22 "
Width 5.71 "
Overall Size 6 "
Material Polyester
Application Exhaust Filter
Approvals CE, cULus
Height 5.71 "
Net Weight 0.325 lbs
Gross Weight 0.36 lbs