11729752
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11729752 Eaton's B-Line series Enclosures, FOUR POST ADJUSTABLE DEPTH EQUIP

MFG Item Number
11729752

11729752 Eaton's B-Line series Enclosures, FOUR POST ADJUSTABLE DEPTH EQUIP

MFG Item Number
11729752
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
11729752
FOUR POST ADJUSTABLE DEPTH EQUIP

Series Information

Specifications

Specifications
Manufacturer Part Number 11729752
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description FOUR POST ADJUSTABLE DEPTH EQUIP RACK
Accessory Type Support Channel
Material Steel
Composition Metallic
Nominal Height 1 "
Nominal Width 2 "
Nominal Depth 10 "
Comments Support Channel
Net Weight 17.6 lbs
Gross Weight 17.6 lbs