1172V
Eaton Electrical Box Covers, Flush Mount Coaxial Jack Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1172V

Eaton Electrical Box Covers, Flush Mount Coaxial Jack Series

1172V

Eaton Electrical Box Covers, Flush Mount Coaxial Jack Series
Wallplate W/Coax Adaptor Std Thermo IV
MFG Item Number
1172V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Flush Mount Coaxial Jack Series
Item #
1172V
Wallplate W/Coax Adaptor Std Thermo IV

Flush Mount Coaxial Jack Series Information

  • Coaxial Jacks Ideal for Use with Cable‑Ready TVs, VCRs, And Outdoor Antennas
  • Self‑Tapping Mounting Screws and Assembly Hardware Included
  • Type F Coaxial Jack for Use with Video Applications
  • All Devices with Wallplates Are Box Mounting


Specifications

Specifications
Manufacturer Part Number 1172V
Manufacturer Eaton
Product Series Flush Mount Coaxial Jack
Family Series Eaton Electrical Box Covers, Flush Mount Coaxial Jack Series
Description Wallplate W/Coax Adaptor Std Thermo IV
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Coaxial Jack - One Port
Cover Design Flat
Color Ivory
Gasket Included No
Comments Connector Included
Net Weight 0 lbs
Gross Weight 0 lbs