11730003110
Pfannenberg Fans, PFA 30000 R Exhaust Filter Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11730003110 Pfannenberg Fans, PFA 30000 R Exhaust Filter Series, FILTER GUARD, NEMA 3R, BLACK

MFG Item Number
11730003110

11730003110 Pfannenberg Fans, PFA 30000 R Exhaust Filter Series, FILTER GUARD, NEMA 3R, BLACK

MFG Item Number
11730003110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFA 30000 R Exhaust Filter Series
Item #
11730003110
FILTER GUARD, NEMA 3R, BLACK

PFA 30000 R Exhaust Filter Series Information

Specifications

Specifications
Manufacturer Part Number 11730003110
Manufacturer Pfannenberg
Product Series PFA 30000 R Exhaust Filter
Family Series Pfannenberg Fans, PFA 30000 R Exhaust Filter Series
Description FILTER GUARD, NEMA 3R, BLACK
Bearing Type Ball
Depth 1.57 "
Width 7.95 "
Overall Size 8 "
Material Polyester
Application Exhaust Filter
Approvals CE, cULus
Height 7.95 "
Net Weight 0.68 lbs
Gross Weight 0.895 lbs