11771159
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11771159

Eaton's B-Line series Enclosures

11771159

Eaton's B-Line series Enclosures
TWO POST NTWK EQPMT RACK
MFG Item Number
11771159
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
11771159
TWO POST NTWK EQPMT RACK

Series Information

Specifications

Specifications
Manufacturer Part Number 11771159
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description TWO POST NTWK EQPMT RACK
Material Steel
Composition Metallic
Panel Type Open Frame
Nominal Height 39 "
Nominal Width 90 "
Nominal Depth 19 "
Approvals UL
Comments 12-24 Panel Mounting Holes
Net Weight 105 lbs
Gross Weight 105 lbs