117716
Gems Sensors & Controls Sensors, LS-77700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

117716

Gems Sensors & Controls Sensors, LS-77700 Series

117716

Gems Sensors & Controls Sensors, LS-77700 Series
LS-77700 Series Bent Stem Level
MFG Item Number
117716
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-77700 Series
Item #
117716
LS-77700 Series Bent Stem Level

LS-77700 Series Information

  • UL Recognized
  • Grooved Stem
  • RoHS Compliance
The LS‑77700 Series bent stem switches provide great buoyancy of any side mount version. These perform in liquids with specific gravities as low as .45. These switches also protrude into tanks less than 3 inches.
  • Teflon Lead Wires
  • 30 Degree Vertical Mounting Attitude

Specifications

Specifications
Manufacturer Part Number 117716
Manufacturer Gems Sensors & Controls
Product Series LS-77700
Family Series Gems Sensors & Controls Sensors, LS-77700 Series
Description LS-77700 Series Bent Stem Level Switch
Float Type Horizontal Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Stainless Steel
Diameter 38.1 mm
PSI Rating 100
Operating Temperature -40-300 °F
Approvals CE, UL
Net Weight 0.15 lbs
Gross Weight 0.235 lbs