11783177
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11783177 Eaton's B-Line series Enclosures, HINGE SCREW CVR WIREWAY, ADAPTOR HS

MFG Item Number
11783177

11783177 Eaton's B-Line series Enclosures, HINGE SCREW CVR WIREWAY, ADAPTOR HS

MFG Item Number
11783177
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
11783177
HINGE SCREW CVR WIREWAY, ADAPTOR HS

Series Information

Specifications

Specifications
Manufacturer Part Number 11783177
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description HINGE SCREW CVR WIREWAY, ADAPTOR HS 12X12
Accessory Type Hinge Kit
Material Steel
Composition Metallic
NEMA Rating NEMA 1
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 12 "
Approvals CSA, UL
Comments Wireway Connector
Net Weight 1.3538 lbs
Gross Weight 1.3538 lbs