11783637

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11783637

Eaton's B-Line series Wireway

11783637

Eaton's B-Line series Wireway
1010 HSL OUT
MFG Item Number
11783637
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
11783637
1010 HSL OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 11783637
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 1010 HSL OUT
Latching Mechanism Lay-In
Cover Design Inside Opening
Composition Steel
Style 90 Elbow
Nominal Length 10 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 12.5875 lbs
Gross Weight 12.5875 lbs