Series Information
| Manufacturer Part Number | 117852.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 1.5HP, 230/460V, 1800RPM EPNV Explosion-Proof w/T-Stats |
| Type | Explosion Proof |
| Horsepower | 1/2 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 0.8 A, 0.91 A, 1.8 A, 1.8-1.6 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 30 lbs |
| Gross Weight | 30 lbs |