Series Information
| Manufacturer Part Number | 117853.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 0.75HP, 230/460V, 1800RPM EPFC Explosion-Proof w/T-Stats |
| Type | Explosion Proof |
| Horsepower | 3/4 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.35 A, 1.5 A, 2.7 A, 2.9-3 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |