1179
Bodine Gearmotors, 33A-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1179 Bodine Gearmotors, 33A-Z Series, Parallel Shaft DC Gearmotor, 42 RPM

MFG Item Number
BE-1179

1179 Bodine Gearmotors, 33A-Z Series, Parallel Shaft DC Gearmotor, 42 RPM

MFG Item Number
BE-1179
Item Number
1179
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-Z Series
Item #
1179
Parallel Shaft DC Gearmotor, 42 RPM

33A-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-1179
Manufacturer Bodine
Product Series 33A-Z
Family Series Bodine Gearmotors, 33A-Z Series
Description Parallel Shaft DC Gearmotor, 42 RPM
Output Speed 42 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 120 in-lbs
Output Style Parallel Shaft
Horsepower 1/7 hp
DC Voltage 180 VDC
Nominal Voltage 125 VDC
Current Rating 0.8 A
Net Weight 0.425 lbs
Gross Weight 0.425 lbs