118-00066

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

118-00066 HellermannTyton Cable Ties, Outside Serrated Cable Tie, 15.2' Long

MFG Item Number
118-00066

118-00066 HellermannTyton Cable Ties, Outside Serrated Cable Tie, 15.2' Long

MFG Item Number
118-00066
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
118-00066
Outside Serrated Cable Tie, 15.2' Long

Series Information

Specifications

Specifications
Manufacturer Part Number 118-00066
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Outside Serrated Cable Tie, 15.2' Long, 120lb Tensile Strength, PA66HS, Black, 100/pkg
Length 15.2 "
Nominal Length 15 "
Tensile Strength (lb) 120 lbs
Type Outside Serrated
Height 0.07 "
Width 0.3 "
Material Polyamide
Environment Indoor, Outdoor
Color Black
Plenum Rated Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs