118-04701

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

118-04701

HellermannTyton Cable Ties

118-04701

HellermannTyton Cable Ties
Outside Serrated Cable Tie, 4in. Long,
MFG Item Number
118-04701
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20000

Description

Cable Ties, Series
Item #
118-04701
Outside Serrated Cable Tie, 4in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 118-04701
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Outside Serrated Cable Tie, 4in. Long, 18lb Tensile Strength, PA66HS, Black, 500/pkg
Length 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type General Purpose
Width 0.1 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs