118-05900

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

118-05900 HellermannTyton Cable Ties, Outside Serrated Cable Tie, 15.2in.

MFG Item Number
118-05900

118-05900 HellermannTyton Cable Ties, Outside Serrated Cable Tie, 15.2in.

MFG Item Number
118-05900
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
118-05900
Outside Serrated Cable Tie, 15.2in.

Series Information

Specifications

Specifications
Manufacturer Part Number 118-05900
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Outside Serrated Cable Tie, 15.2in. Long, 50lb Tensile Strength, PA66HS, Black, 100/pkg
Length 15.2 "
Nominal Length 15 "
Tensile Strength (lb) 50 lbs
Type Outside Serrated
Width 0.18 "
Material Polyamide
Color Black
Net Weight 0.005 lbs
Gross Weight 0.005 lbs