118022-0010
Dynapar Encoders, HS35iQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

118022-0010 Dynapar Encoders, HS35iQ Series, NEMA 4 10 pin MS, Cable Assembly, 10FT

MFG Item Number
118022-0010

118022-0010 Dynapar Encoders, HS35iQ Series, NEMA 4 10 pin MS, Cable Assembly, 10FT

MFG Item Number
118022-0010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS35iQ Series
Item #
118022-0010
NEMA 4 10 pin MS, Cable Assembly, 10FT

HS35iQ Series Information

Dynapar HS35iQ Smart Encoder is a heavy-duty incremental ABZ encoder with onboard diagnostics that cut downtime and speed root-cause analysis. With PulseIQ™ you get programmable configuration plus predictive maintenance data—ideal for steel, paper, mining, and food & beverage lines.

  • Onboard diagnostics: fault LEDs + digital fault output to PLC/HMI
  • Logged events: time-stamped fault history over USB for PM programs
  • Programmable encoder: up to 20,000 PPR, configurable A/B phasing
  • Flexible outputs: selectable TTL or HTL voltage levels
  • Index control: set Z index position, polarity, and gating
  • Cable fault detection: identify opens/shorts and loose conductors fast
  • Overspeed & thermal monitoring: protect mechanics and electronics
  • Rugged design: heavy-duty housing, optional IP67, high shock/vibration
  • Integration-ready: map alarm bit to HMI; validate ABZ signal integrity
  • Operations impact: reduce unnecessary encoder swaps and cut downtime

Specifications

Specifications
Manufacturer Part Number 118022-0010
Manufacturer Dynapar
Product Series HS35iQ
Family Series Dynapar Encoders, HS35iQ Series
Description NEMA 4 10 pin MS, Cable Assembly. For Use with Differential Line Driver with Index Outputs, 10FT
Length 10 '
Connection Type 10 Pin MS
Approvals NEMA 4
Comments For Use with Differential Line Driver with Index Outputs
Net Weight 0.825 lbs
Gross Weight 0.825 lbs