Series Information
| Manufacturer Part Number | 118055.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | CONT.40C.1.0SF.RIGID C FACE.C6D17EK7.....LOW VOLTAGE DC Division 1 and 2, Class 1 (Groups C and D), Class ll (Groups F and G) and Class lll |
| Horsepower | 1/3 hp |
| Base RPM | 1,750 RPM |
| Frame | S56C |
| Armature Voltage | 24 V |
| Current Rating | Armature: 13.4 A |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Face |
| Service Factor | 1 |
| Net Weight | 29 lbs |
| Gross Weight | 29 lbs |