11806827
Werma Audible Signaling Devices, 118 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11806827

Werma Audible Signaling Devices, 118 Series

11806827

Werma Audible Signaling Devices, 118 Series
BUZZER, CONTINUOUS, 115VAC/DC, 90dB,
MFG Item Number
11806827
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 118 Series
Item #
11806827
BUZZER, CONTINUOUS, 115VAC/DC, 90dB,

118 Series Information

  • Minimal Current Consumption
  • IP43 with Cap
  • Continuous Tone

Specifications

Specifications
Manufacturer Part Number 11806827
Manufacturer Werma
Product Series 118
Family Series Werma Audible Signaling Devices, 118 Series
Description BUZZER, CONTINUOUS, 115VAC/DC, 90dB, IP30, 28mm MOUNTING, 43mm DIA x 48mm D
Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 0.008 A
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound
Net Weight 0.1056 lbs
Gross Weight 0.1345 lbs