P&C Flex Series Information
| Manufacturer Part Number | 11809-4500 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | P&C Flex |
| Family Series | Carlon, a T & B Brand Conduit, P&C Flex Series |
| Description | 1-1/4 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit On Edge Brace Reel, Length - 4500 Feet |
| Trade Size | 1-1/4 " |
| Diameter | 1.7 " |
| Feet/Pkg. | 4,500 ' |
| Inside Bend Radius | 6 " |
| Material | Polyvinyl Chloride (PVC) |
| Color | Gray |
| Operating Temperature | -4-104 °F |
| Conduit Type | Non-Metallic Flexible |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |