11811-250
Carlon, a T & B Brand Conduit, P&C Flex Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11811-250

Carlon, a T & B Brand Conduit, P&C Flex Series

11811-250

Carlon, a T & B Brand Conduit, P&C Flex Series
2 INCH PC FLEX 250 FOOT
MFG Item Number
11811-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, P&C Flex Series
Item #
11811-250
2 INCH PC FLEX 250 FOOT

P&C Flex Series Information

Specifications

Specifications
Manufacturer Part Number 11811-250
Manufacturer Carlon, a T & B Brand
Product Series P&C Flex
Family Series Carlon, a T & B Brand Conduit, P&C Flex Series
Description 2 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit, Length - 250 Feet
Trade Size 2 "
Diameter 2.4 "
Feet/Pkg. 250 '
Inside Bend Radius 8 "
Material Polyvinyl Chloride (PVC)
Color Gray
Operating Temperature -4-104 °F
Conduit Type Non-Metallic Flexible
Net Weight 0.45 lbs
Gross Weight 0.45 lbs