11811801055
Pfannenberg Fans, PF 11000 EMC Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11811801055

Pfannenberg Fans, PF 11000 EMC Filter Fan Series

11811801055

Pfannenberg Fans, PF 11000 EMC Filter Fan Series
Filter Fan, 24VDC, EMC/IP55 Rated,
MFG Item Number
11811801055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 11000 EMC Filter Fan Series
Item #
11811801055
Filter Fan, 24VDC, EMC/IP55 Rated,

PF 11000 EMC Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11811801055
Manufacturer Pfannenberg
Product Series PF 11000 EMC Filter Fan
Family Series Pfannenberg Fans, PF 11000 EMC Filter Fan Series
Description Filter Fan, 24VDC, EMC/IP55 Rated, Lt Gray, 4th Generation, PF11000
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 11 CFM
Current Rating 0.1 A
Power Consumption 2.4 W
Noise Level 33 dBA
Connection Type Wire Leads
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 4 "
Protection Rating IP54
Approvals CSA, EAC, UL, UR
Net Weight 0.44 lbs
Gross Weight 0.585 lbs